Zoro Homepage

3/16-7/8 x 1/16 HSS 118 Degree Split Point Step Drill Cle-Line 1874 Bright RHC

  • Mfr # C20288

  • Zoro # G4954428


product price: $57.59
/ea

Key Features

Shank Diameter
3/8 in
Shank Type - Machining
Reduced with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C20288
Zoro #
G4954428
UPC #
-
Country of Origin
China

Dimensions

Shank Diameter
3/8 in
Overall Length
3 1/4 in
Size Range
3/16 in to 7/8 in
Drill Bit Sizes Included
3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Number Hole Sizes
12
Minimum Hole Size
3/16 in
Maximum Hole Size
7/8 in
Shank Length
3 1/4 in

Details

Item
Step Drill Bit
Shank Type - Machining
Reduced with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Number of Pieces
1
Impact Rated
No
Decimal Equivalent
0.1875, 0.875
Primary Material Application
Metal
Measurement System
Fractional Inch
Sub Brand
Cle-Line
Cutting Direction
Right Hand
Series
1874
Flute Type
Straight
Drill Bit Point Type
Split Point
Step Increments
1/16 in

Description

Step Drill Bit, High Speed Steel, Bright (Uncoated), 3/16 in to 7/8 in Size Range, Reduced with Three Flats, 3/8 in Shank Diameter, 3 1/4 in Overall Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.