31/64 118 Degree No 2MT HSS General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide RHS/RHC

  • Mfr # C24730

  • Zoro # G909197181


product price:  $38.59
/ea

Key Features

Drill Bit Size
31/64 in
Overall Length
8.25 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Steam Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C24730
Zoro #
G909197181
UPC #
662355010839
Country of Origin
United States

Dimensions

Drill Bit Size
31/64 in
Overall Length
8.25 in
Flute Length
4.3750 in
Diameter
0.484 in
Shank Diameter
31/64 in

Details

Item
HSS Taper Shank Drill
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Steam Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Taper
Decimal Equivalent
0.4844 in
Flute Type
Spiral
Measurement System
Decimal Inch
Primary Material Application
Alloy Steel, Carbon Steel, Gray Cast Iron, Low Carbon Steel, Nodular Cast Iron
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand

Description

HSS Taper Shank Drill, High Speed Steel, 118 Degrees , 31/64 in, Steam Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.