Shop CLE-LINE
See all product information
Create Account
3/16x1/4 Hardened Steel Shank Standard Cut Carbide SB-14 Cle-Line 1846 Cylindrical Bur w/ End Cut
- Mfr # C17626
- Zoro # G4956808
product price:Â
$
23.15
/ea
Key Features
Length of Cut
5/8 in
Trade Number
SB-14
Overall Length
2 in
Shank Material
Steel
Material Category Application
Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17626
- Zoro #
- G4956808
- UPC #
- 697334176268
- Country of Origin
- United States
- Trade Number
- SB-14
- Item
- Cylinder Bur SB
- Shank Material
- Steel
- Material Category Application
- Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
- End Type
- Flat
- Coating
- Bright (Uncoated)
- Material Application
- , Brass, Bronze, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
- Cut Type
- Single
- Head Material
- Carbide
- Max. Speed
- 80,000 RPM
- Abrading Application
- General Purpose Use for Smooth Finish
- Head Shape
- Cylinder
- Number of Ends
- Single End
- Primary Material Application
- Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
- Operating Speed - Maximum
- 80,000 RPM
Dimensions
- Length of Cut
- 5/8 in
- Overall Length
- 2 in
- Shank Dia.
- 1/4 in
- Head Dia.
- 3/16 in
- Head Length
- 5/8 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Cylinder Bur SB, End Type Flat, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/16 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SB-14, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 80,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.