3/16x1/4 Solid Carbide Shank Double Cut Carbide SD-14 Cle-Line 1853 Ball Shaped Bur
Mfr # C17532
Zoro # G4955161
product price: $15.99
/eaKey Features
Length of Cut
1/8 in
Trade Number
SD-14
Overall Length
2 in
Shank Material
Steel
Head Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17532
Zoro #
G4955161
UPC #
697334175322
Country of Origin
United States
Dimensions
Length of Cut
1/8 in
Overall Length
2 in
Shank Dia.
1/4 in
Head Dia.
3/16 in
Head Length
1/8 in
Details
Trade Number
SD-14
Item
Ball Bur SD
Shank Material
Steel
Head Material
Carbide
Material Category Application
Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
Material Application
Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Titanium
Head Shape
Ball
Number of Ends
Single End
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Max. Speed
80,000 RPM
Cut Type
Double
Coating
Bright (Uncoated)
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Head Material Grade
C2 Submicron
Operating Speed - Maximum
80,000 RPM
Description
Ball Bur SD, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/16 in, Head Length 1/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-14, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 80,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.