3/16x1/4 Solid Carbide Shank Standard Cut Carbide SD-14 Cle-Line 1853 Ball Shaped Bur
Mfr # C17731
Zoro # G4955155
product price: $14.95
/eaKey Features
Length of Cut
1/8 in
Trade Number
SD-14
Overall Length
2 in
Shank Material
Steel
Material Category Application
Cast Iron, Non-Ferrous Metals, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17731
Zoro #
G4955155
UPC #
697334177319
Country of Origin
United States
Dimensions
Length of Cut
1/8 in
Overall Length
2 in
Shank Dia.
1/4 in
Head Dia.
3/16 in
Head Length
1/8 in
Details
Trade Number
SD-14
Item
Ball Bur SD
Shank Material
Steel
Material Category Application
Cast Iron, Non-Ferrous Metals, Steel
Head Shape
Ball
Number of Ends
Single End
Cut Type
Single
Head Material
Carbide
Coating
Bright (Uncoated)
Material Application
Cast Iron, Non-Ferrous Metals, Steel
Max. Speed
80,000 RPM
Abrading Application
General Purpose Use for Smooth Finish
Primary Material Application
Cast Iron, Non-Ferrous Metals, Steel
Head Material Grade
C2 Submicron
Operating Speed - Maximum
80,000 RPM
Description
Ball Bur SD, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/16 in, Head Length 1/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-14, Primary Material Application Cast Iron, Non-Ferrous Metals, Steel, Head Shape Ball, Operating Speed - Maximum 80,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.