3/16x1/8 Solid Carbide Shank Standard Cut Carbide SG-53 Cle-Line 1849 Pointed Tree Bur
Mfr # C17679
Zoro # G4955925
product price: $18.19
/eaKey Features
Length of Cut
1/2 in
Trade Number
SG-53
Overall Length
1 1/2 in
Shank Material
Carbide
End Type
Pointed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17679
Zoro #
G4955925
UPC #
697334176794
Country of Origin
United States
Dimensions
Length of Cut
1/2 in
Overall Length
1 1/2 in
Head Dia.
3/16 in
Shank Dia.
1/8 in
Head Length
1/2 in
Details
Trade Number
SG-53
Item
Tree Bur SG
Shank Material
Carbide
End Type
Pointed
Material Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Cut Type
Single
Number of Ends
Single End
Abrading Application
General Purpose Use for Smooth Finish
Head Shape
Tree
Material Category Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Max. Speed
80,000 RPM
Head Material
Carbide
Coating
Bright (Uncoated)
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Operating Speed - Maximum
80,000 RPM
Description
Tree Bur SG, End Type Pointed, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SG-53, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Tree, Operating Speed - Maximum 80,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.