Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/32x1/8 Solid Carbide Shank Double Cut Carbide SA-42 Cle-Line 1845 Cylindrical Bur w/o End Cut

  • Mfr # C17550

  • Zoro # G4957045


product price: $8.99
/ea

Key Features

Length of Cut
7/16 in
Trade Number
SA-42
Overall Length
1 1/2 in
Shank Material
Solid Carbide
Head Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C17550
Zoro #
G4957045
UPC #
697334175506
Country of Origin
United States

Dimensions

Length of Cut
7/16 in
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Head Dia.
3/32 in
Head Length
7/16 in

Details

Trade Number
SA-42
Item
Carbide Bur
Shank Material
Solid Carbide
Head Material
Carbide
Material Application
, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Magnesium, Masonite, Plastic, Stainless Steel, Titanium, Zinc
Number of Ends
Single End
Abrading Application
General Purpose Use for Smooth Finish
Cut Type
Double
Material Category Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Magnesium, Malleable Iron, Masonite, Plastic, Stainless Steel, Steel, Titanium, Zinc
Coating
Bright (Uncoated)
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Zinc
Head Shape
Cylinder
End Type
Flat
List Number
1845
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 3/32 in, Head Length 7/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SA-42, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Zinc, Head Shape Cylinder, List Number 1845, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.