Zoro Homepage

3/32x1/8 Solid Carbide Shank Double Cut Carbide SD-41 Cle-Line 1853 Ball Shaped Bur

  • Mfr # C10064

  • Zoro # G009197739


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Trade Number
SD-41
Overall Length
1 1/2 in
Shank Material
Carbide
Head Length
3/32 in
Head Shape
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10064
Zoro #
G009197739
UPC #
697334006862
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Head Length
3/32 in
Head Dia.
3/32 in

Details

Trade Number
SD-41
Item
Carbide Bur
Shank Material
Carbide
Head Shape
Ball
Coating
Bright (Uncoated)
Head Material
Carbide
Cut Type
Double

Description

Carbide Bur, Cut Type Double, Head Dia. 3/32 in, Head Length 3/32 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SD-41, Head Shape Ball, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.