3/32x1/8 Solid Carbide Shank Standard Cut Carbide SD-41 Cle-Line 1853 Ball Shaped Bur
Mfr # C17726
Zoro # G4955067
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Length of Cut
3/32 in
Trade Number
SD-41
Overall Length
1-1/2 in
Shank Material
Carbide
Abrading Application
General Purpose Use for Smooth Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17726
Zoro #
G4955067
UPC #
697334177265
Country of Origin
United States
Dimensions
Length of Cut
3/32 in
Overall Length
1-1/2 in
Head Dia.
3/32 in
Shank Dia.
1/8 in
Head Length
3/32 in
Details
Trade Number
SD-41
Item
Ball Bur SD
Shank Material
Carbide
Abrading Application
General Purpose Use for Smooth Finish
Head Shape
Ball
Coating
Bright (Uncoated)
Material Category Application
Cast Iron, Non-Ferrous Metals, Steel
Material Application
Cast Iron, Non-Ferrous Metals, Steel
Head Material
Carbide
Number of Ends
Single End
Cut Type
Single
Primary Material Application
Cast Iron, Non-Ferrous Metals, Steel
Head Material Grade
C2 Submicron
Max. Speed
90,000 RPM
Operating Speed - Maximum
90,000 RPM
Description
Ball Bur SD, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 3/32 in, Head Length 3/32 in, Included Angle Not Applicable, Overall Length 1-1/2 in, Trade Number SD-41, Primary Material Application Cast Iron, Non-Ferrous Metals, Steel, Head Shape Ball, Operating Speed - Maximum 90,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.