3/32x1/8 Solid Carbide Shank Standard Cut Carbide SN-41 Cle-Line 1858 Inverted Taper Bur
Mfr # C10073
Zoro # G409197728
product price: $8.19
/eaSold in multiples of 2 for $16.38
Key Features
Trade Number
SN-41
Overall Length
1 1/2 in
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Shank Material
Carbide
Head Length
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C10073
Zoro #
G409197728
UPC #
697334006947
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Head Length
3/16 in
Head Dia.
3/32 in
Details
Trade Number
SN-41
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Item
Carbide Bur
Shank Material
Carbide
Head Material
Carbide
Cut Type
Single
Coating
Bright (Uncoated)
Head Shape
Inverted Cone
Description
Carbide Bur, Cut Type Single, Head Dia. 3/32 in, Head Length 3/16 in, Overall Length 1 1/2 in, Trade Number SN-41, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Inverted Cone, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.