Shop CLE-LINE
See all product information
Create Account
33/64 118 Degree No 2MT HSS General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide RHS/RHC
- Mfr # C24732
- Zoro # G909197167
product price:Â
$
30.19
/ea
Key Features
Drill Bit Size
33/64 in
Overall Length
8 1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C24732
- Zoro #
- G909197167
- UPC #
- 662355010853
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 33/64 in
- Overall Length
- 8 1/2 in
- Flute Length
- 4 5/8 in
- Depth:Dia. Ratio
- 4xD
- Maximum Drilling Depth
- 4 5/8 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0012 in
- Taper Shank Size
- MT2
- Wire Rope Length
- 8 1/2 in
- Length
- 8 1/2 in
Description
Taper Shank Drill Bit, Drill Bit Size 33/64 in, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Black Oxide
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.