3/4-16UNF 2-3/4 Outer Diameter No 5 Collet Quick Set 2PC Die Assembly Cle-Line 0554
Mfr # C66808
Zoro # G4951847
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Thread Type
UNF
Die Thread Size
3/4"-16
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap, Die, Guide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C66808
Zoro #
G4951847
UPC #
697334668084
Country of Origin
United States
Dimensions
Die Thread Size
3/4"-16
Outside Dia.
2 3/4 in
Overall Length
2 3/4 in
Thread Size
3/4"-16
Die Width
27/32 in
Details
Item
Quick Change Die Assembly
Thread Type
UNF
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap, Die, Guide
Secondary Material Application ISO Code
M
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Stainless Steel
Thread Pitch
16
Thread Standard
UNF
Threads per Inch
16
Integrated Handle
No
Die Type
Adjustable
For Tool Type
Threading, Round Adjustable Dies
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
All Materials
Die Blank Number
C
Description
Quick Change Die Assembly, Includes Cap, Die, Guide, Outside Dia. 2 3/4 in, Thread Size 3/4 In.-16, Die Material Carbon Steel, Thread Standard UNF, Thread Direction Right Hand, Die Width 27/32 in, Die Blank Number C, Thread Type UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.