Zoro Homepage

3/4-16UNF Carbon 2in Outer Diameter Round Adjustable Die Cle-Line 0610 Bright

  • Mfr # C65329

  • Zoro # G4960159


product price: $57.15
/ea

Key Features

Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Die Thickness
5/8 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65329
Zoro #
G4960159
UPC #
697334653295
Country of Origin
United States

Dimensions

Die Thread Size
3/4"-16
Die Thickness
5/8 in
Thread Size
3/4"-16
Overall Length
2 in
Outside Dia.
2 in

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Die
For Tool Type
Round Adjustable Dies, Threading
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Threads per Inch
16
Thread Standard
UNF
Die Type
Adjustable
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, P, S
Finish - Machining
Bright (Uncoated)
Integrated Handle
No
Material - Machining
Carbon Steel

Description

Round Threading Die, Round, Thread Size 3/4 In.-16, UNF, Adjustable, Outside Dia. 2 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.