3/4 HSS 118 Degree Extra Length Drill 12IN OAL Cle-Line 1806 Steam Oxide RHS/RHC

  • Mfr # C24745

  • Zoro # G909198010


product price:  $73.89
/ea

Key Features

Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C24745
Zoro #
G909198010
UPC #
662355007075
Country of Origin
United States

Dimensions

Drill Bit Size
3/4 in
Overall Length
12 in
Depth:Dia. Ratio
4xD
Flute Length
9 in
Shank Dia.
11/16 in
Maximum Drilling Depth
6.875 in
Drill Length Class
Extended-Length
Shank Length
3 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.7500 in
Standards
ASME B94.11M
Helix Angle
21 Degrees to 34 Degrees
Cutting Direction
Right Hand
List Number
1806
Flute Type
Spiral
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Drill Bit Point Type
Notched Point
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Cast Iron, Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N

Description

Extra Long Drill Bit, Drill Bit Size 3/4 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 6.875 in, Fractional Inch, 4xD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.