Zoro Homepage

3.60mm Cobalt 135 Deg. Jobber Length Drill Bit

  • Mfr # C18926

  • Zoro # G3630327


product price: $2.59
/ea
Sold in multiples of 12 for $31.08

Key Features

Overall Length
70 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
3.6 mm
Number of Flutes
2
Shank Dia.
3.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C18926
Zoro #
G3630327
UPC #
697334189268
Country of Origin
United States

Dimensions

Overall Length
70 mm
Drill Bit Size
3.6 mm
Shank Dia.
3.6 mm
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 9/64 in
Drill Length Class
Jobber-Length
Drill Bit Dimension Type
Metric
Shank Length
31 mm
Drill Point Length
0.0293mm
Flute Length
39 mm

Description

Jobber Length Drill Bit, Drill Bit Size 3.6 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1417, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.