3/8-16UNC 2in Outer Diameter No 1 Collet Quick Set 2PC Die Assembly Cle-Line 0554
Mfr # C66793
Zoro # G4951795
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Thread Type
UNC
Die Thread Size
3/8"-16
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap, Die, Guide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C66793
Zoro #
G4951795
UPC #
697334667933
Country of Origin
United States
Dimensions
Die Thread Size
3/8"-16
Thread Size
3/8"-16
Outside Dia.
2 in
Overall Length
2 in
Die Width
19/32 in
Details
Item
Quick Change Die Assembly
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap, Die, Guide
Secondary Material Application
Stainless Steel
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
M
For Tool Type
Threading, Round Adjustable Dies
Thread Standard
UNC
Threads per Inch
16
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
All Materials
Die Type
Adjustable
Thread Pitch
16
Integrated Handle
No
Die Blank Number
B
Description
Quick Change Die Assembly, Includes Cap, Die, Guide, Outside Dia. 2 in, Thread Size 3/8 In.-16, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Die Width 19/32 in, Die Blank Number B, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.