3/8-24UNF Carbon 2in Outer Diameter Round Adjustable Die Cle-Line 0610 Bright
Mfr # C65281
Zoro # G4960089
product price: $59.89
/eaKey Features
Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Die Thickness
5/8 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C65281
Zoro #
G4960089
UPC #
697334652816
Country of Origin
United States
Dimensions
Die Thread Size
3/8"-24
Die Thickness
5/8 in
Thread Size
3/8"-24
Overall Length
2 in
Outside Dia.
2 in
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Die
For Tool Type
Round Adjustable Dies, Threading
Finish - Machining
Bright (Uncoated)
Threads per Inch
24
Thread Standard
UNF
Integrated Handle
No
Primary Material Application ISO Code
H, K, M, N, P, S
Die Type
Adjustable
Secondary Material Application ISO Code
M
Primary Material Application
All Materials
Secondary Material Application
Stainless Steel
Material - Machining
Carbon Steel
Description
Round Threading Die, Round, Thread Size 3/8 In.-24, UNF, Adjustable, Outside Dia. 2 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.