Zoro Homepage

3/8-24UNF HSS 2-Flute Combination Drill and Tap Cle-Line 0450 Bright

  • Mfr # C29190

  • Zoro # G809198042


product price: $56.45
/ea

Key Features

Overall Length
4 1/32 in
Thread Standard
UNC
Thread Size
1/2"-13
Number of Flutes
2
Thread Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C29190
Zoro #
G809198042
UPC #
662355009499
Country of Origin
United States

Dimensions

Size
1/2"-13
Overall Length
4 1/32 in
Thread Size
1/2"-13
Thread Length
1 3/8 in
Shank Dia.
0.3670 in
Drill Point Dia.
0.4350 in
Flute Length
2 1/2 in

Details

Item
HSS Combination Tap and Drill
Thread Standard
UNC
Number of Flutes
2
Material - Machining
High Speed Steel
Thread Pitch
13
Finish - Machining
Bright
Decimal Equivalent
0.4350 in
Thread Direction
Right Hand
Shank Type - Machining
Straight

Description

Combination Tap & Drill, Thread Size 1/2 In.-13, UNC, Drill Point Dia. 0.4350 in, High Speed Steel, Bright, Thread Length 1 3/8 in, Flute Length 2 1/2 in, Overall Length 4 1/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.