3.80mm HSS 118 Degree General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide RHS/RHC

  • Mfr # C22836

  • Zoro # G4942528


product price:  $1.55
/ea
Sold in multiples of 12 for $18.60

Key Features

Overall Length
75 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
3.8 mm
Number of Flutes
2
Shank Dia.
3.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22836
Zoro #
G4942528
UPC #
697334228363
Country of Origin
United States

Dimensions

Overall Length
75 mm
Drill Bit Size
3.8 mm
Shank Dia.
3.8 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Flute Length
43 mm
Shank Length
32 mm
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 17/64 in
Drill Point Length
0.0449mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
1899
Standards
ASME B94.11M, DIN 338
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Flute Type
Spiral
Decimal Equivalent
0.1496
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Series
1899
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Conventional Point
Sheeter Drill
No
Number of Coolant Holes
0
Aircraft Drill
No
Web Thinning
Thinned
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 3.8 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1496, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.