3/8x1/4 Hardened Steel Shank Aluminum Cut Carbide SD-3 Cle-Line 1853 Ball Shaped Bur

  • Mfr # C10069

  • Zoro # G309197729


product price:  $23.69
/ea

Key Features

Overall Length
2 5/64 in
Shank Material
Steel
Primary Material Application
Non-Ferrous Metals
Cut Type
Aluminum
Head Shape
Ball
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C10069
Zoro #
G309197729
UPC #
697334006909
Country of Origin
United States

Dimensions

Overall Length
2 5/64 in
Head Length
3/8 in
Head Dia.
3/8 in

Details

Trade Number
SD-3
Shank Material
Steel
Item
Carbide Bur
Primary Material Application
Non-Ferrous Metals
Cut Type
Aluminum
Head Shape
Ball
Head Material
Carbide
Coating
Bright (Uncoated)
Operating Speed - Maximum
66,000 RPM

Description

Carbide Bur, Cut Type Aluminum, Head Dia. 3/8 in, Head Length 3/8 in, Included Angle Not Applicable, Overall Length 2 5/64 in, Trade Number SD-3, Primary Material Application Non-Ferrous Metals, Head Shape Ball, Operating Speed - Maximum 66,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.