3/8x1/4 Hardened Steel Shank Aluminum Cut Carbide SE-3 Cle-Line 1851 Egg Shaped Bur

  • Mfr # C10054

  • Zoro # G509197642


product price:  $29.49
/ea

Key Features

Overall Length
2 3/8 in
Primary Material Application
Non-Ferrous Metals
Shank Material
Steel
Cut Type
Aluminum
Operating Speed - Maximum
66,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10054
Zoro #
G509197642
UPC #
697334006763
Country of Origin
United States

Dimensions

Overall Length
2 3/8 in
Head Length
5/8 in
Head Dia.
3/8 in

Details

Trade Number
SE-3
Primary Material Application
Non-Ferrous Metals
Shank Material
Steel
Item
Carbide Bur
Cut Type
Aluminum
Operating Speed - Maximum
66,000 RPM
Head Material
Carbide
Head Shape
Oval
Coating
Bright (Uncoated)

Description

Carbide Bur, Cut Type Aluminum, Head Dia. 3/8 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 3/8 in, Trade Number SE-3, Primary Material Application Non-Ferrous Metals, Head Shape Oval, Operating Speed - Maximum 66,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.