3/8x1/4 Hardened Steel Shank Double Cut Carbide SD-3 Cle-Line 1853 Ball Shaped Bur

  • Mfr # C17535

  • Zoro # G4955128


product price:  $17.89
/ea

Key Features

Length of Cut
3/8 in
Trade Number
SD-3
Overall Length
2-5/64 in
Shank Material
Steel
Head Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C17535
Zoro #
G4955128
UPC #
697334175353
Country of Origin
United States

Dimensions

Length of Cut
3/8 in
Overall Length
2-5/64 in
Head Dia.
3/8 in
Shank Dia.
1/4 in
Head Length
3/8 in

Details

Trade Number
SD-3
Item
Ball Bur SD
Shank Material
Steel
Head Material
Carbide
Material Application
Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Titanium
Max. Speed
66,000 RPM
Coating
Bright (Uncoated)
Number of Ends
Single End
Cut Type
Double
Material Category Application
Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Head Shape
Ball
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Head Material Grade
C2 Submicron
Operating Speed - Maximum
66,000 RPM

Description

Ball Bur SD, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/8 in, Included Angle Not Applicable, Overall Length 2-5/64 in, Trade Number SD-3, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 66,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.