3/8x1/4 Hardened Steel Shank Double Cut Carbide SF-3L6 Cle-Line 1848 Round Nose Tree Bur

  • Mfr # C17836

  • Zoro # G4956126


product price:  $28.99
/ea

Key Features

Length of Cut
3/4 in
Trade Number
SF-3L6
Overall Length
6 3/4 in
Shank Material
Hardened Steel
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C17836
Zoro #
G4956126
UPC #
697334178361
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Overall Length
6 3/4 in
Shank Dia.
1/4 in
Head Dia.
3/8 in
Head Length
3/4 in

Details

Trade Number
SF-3L6
Item
Carbide Bur
Shank Material
Hardened Steel
Coating
Bright (Uncoated)
Head Material
Carbide
Number of Ends
Single End
Head Shape
Tree
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Material Category Application
Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
End Type
Radius
Material Application
Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Titanium
Max. Speed
66,000 RPM
Cut Type
Double
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Operating Speed - Maximum
66,000 RPM
List Number
1848
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 6 3/4 in, Trade Number SF-3L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 66,000 RPM, List Number 1848, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.