3/8x1/4 Hardened Steel Shank Double Cut Carbide SG-3L6 Cle-Line 1849 Pointed Tree Bur

  • Mfr # C17839

  • Zoro # G4955870


product price: $30.65
/ea

Key Features

Length of Cut
3/4 in
Trade Number
SG-3L6
Overall Length
6 3/4 in
Shank Material
Steel
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C17839
Zoro #
G4955870
UPC #
697334178392
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Overall Length
6 3/4 in
Head Dia.
3/8 in
Shank Dia.
1/4 in
Head Length
3/4 in

Details

Trade Number
SG-3L6
Item
Tree Bur SG
Shank Material
Steel
Cut Type
Double
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Head Shape
Tree
Coating
Bright (Uncoated)
Material Category Application
Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
Number of Ends
Single End
End Type
Pointed
Max. Speed
66,000 RPM
Head Material
Carbide
Material Application
Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, , Masonite, Stainless Steel, Titanium
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Operating Speed - Maximum
66,000 RPM

Description

Tree Bur SG, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 6 3/4 in, Trade Number SG-3L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 66,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.