3/8x1/4 Hardened Steel Shank Double Cut Carbide SM-4 Cle-Line 1850 Pointed Cone Bur
Mfr # C17572
Zoro # G4955767
product price:Â $32.25
/eaKey Features
Length of Cut
5/8 in
Trade Number
SM-4
Overall Length
2 1/2 in
Shank Material
Steel
Cut Type
Double
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C17572
Zoro #
G4955767
UPC #
697334175728
Country of Origin
United States
Dimensions
Length of Cut
5/8 in
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Head Dia.
3/8 in
Head Length
5/8 in
Details
Trade Number
SM-4
Item
Cone Bur
Shank Material
Steel
Cut Type
Double
End Type
Pointed
Coating
Bright (Uncoated)
Included Angle
28 Degrees
Number of Ends
Single End
Max. Speed
66,000 RPM
Head Material
Carbide
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Operating Speed - Maximum
66,000 RPM
Description
Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 5/8 in, Included Angle 28 Degrees , Overall Length 2 1/2 in, Trade Number SM-4, Operating Speed - Maximum 66,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.