Shop CLE-LINE
See all product information
Create Account
3/8x1/4 Hardened Steel Shank Standard Cut Carbide SC-3L6 Cle-Line 1847 Cylindrical Ball Nose Bur
- Mfr # C17804
- Zoro # G4956388
product price:Â
$
47.99
/ea
Key Features
Length of Cut
3/4 in
Trade Number
SC-3L6
Overall Length
6 3/4 in
Shank Material
Hardened Steel
Head Shape
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17804
- Zoro #
- G4956388
- UPC #
- 697334178040
- Country of Origin
- United States
- Trade Number
- SC-3L6
- Item
- Carbide Bur
- Shank Material
- Hardened Steel
- Head Shape
- Cylinder
- Number of Ends
- Single End
- End Type
- Radius
- Coating
- Bright (Uncoated)
- Max. Speed
- 66,000 RPM
- Head Material
- Carbide
- Abrading Application
- General Purpose Use for Smooth Finish
- Cut Type
- Single
- Primary Material Application
- Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
- List Number
- 1847
- Operating Speed - Maximum
- 66,000 RPM
- System of Measurement
- Inch
Dimensions
- Length of Cut
- 3/4 in
- Overall Length
- 6 3/4 in
- Head Dia.
- 3/8 in
- Shank Dia.
- 1/4 in
- Head Length
- 3/4 in
- Wire Rope Length
- 6 3/4 in
- Length
- 6 3/4 in
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 6 3/4 in, Trade Number SC-3L6, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cylinder, Operating Speed - Maximum 66,000 RPM, List Number 1847, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.