3/8x1/4 Hardened Steel Shank Standard Cut Carbide SF-3 Cle-Line 1848 Round Nose Tree Bur

  • Mfr # C17655

  • Zoro # G4956290


product price:  $20.69
/ea

Key Features

Length of Cut
3/4 in
Trade Number
SF-3
Overall Length
2 1/2 in
Shank Material
Hardened Steel
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C17655
Zoro #
G4956290
UPC #
697334176558
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Head Dia.
3/8 in
Head Length
3/4 in

Details

Trade Number
SF-3
Item
Carbide Bur
Shank Material
Hardened Steel
Material Category Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Abrading Application
General Purpose Use for Smooth Finish
Coating
Bright (Uncoated)
Material Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Cut Type
Single
Head Shape
Tree
Head Material
Carbide
Max. Speed
66,000 RPM
End Type
Radius
Number of Ends
Single End
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
List Number
1848
Operating Speed - Maximum
66,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SF-3, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Tree, Operating Speed - Maximum 66,000 RPM, List Number 1848, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.