3/8x1/4 Hardened Steel Shank Standard Cut Carbide SL-3 Cle-Line 1852 Included Angle Bur
Mfr # C17715
Zoro # G4955399
product price:Â $23.15
/eaKey Features
Length of Cut
1-1/16 in
Trade Number
SL-3
Overall Length
2 15/16 in
Shank Material
Hardened Steel
Head Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C17715
Zoro #
G4955399
UPC #
697334177159
Country of Origin
United States
Dimensions
Length of Cut
1-1/16 in
Overall Length
2 15/16 in
Shank Dia.
1/4 in
Head Dia.
3/8 in
Head Length
1 1/16 in
Details
Trade Number
SL-3
Item
Carbide Bur
Shank Material
Hardened Steel
Head Material
Carbide
Included Angle
14 Degrees
Max. Speed
30,000 RPM
Head Shape
Cone
Coating
Bright (Uncoated)
End Type
Radius
Cut Type
Single
Abrading Application
General Purpose Use for Smooth Finish
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Operating Speed - Maximum
30,000 RPM
List Number
1852
System of Measurement
Inch
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 1 1/16 in, Included Angle 14 Degrees , Overall Length 2 15/16 in, Trade Number SL-3, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cone, Operating Speed - Maximum 30,000 RPM, List Number 1852, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.