3/8x1/4 Hardened Steel Shank Standard Cut Carbide SM-4 Cle-Line 1850 Pointed Cone Bur

  • Mfr # C10048

  • Zoro # G909197679


product price:  $26.89
/ea

Key Features

Trade Number
SM-4
Overall Length
2 1/2 in
Shank Material
Steel
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Included Angle
28 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C10048
Zoro #
G909197679
UPC #
697334006701
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Head Length
5/8 in
Head Dia.
3/8 in

Details

Trade Number
SM-4
Item
Carbide Bur
Shank Material
Steel
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Included Angle
28 Degrees
End Type
Pointed
Coating
Bright (Uncoated)
Cut Type
Single
Head Material
Carbide
Operating Speed - Maximum
66,000 RPM
Head Shape
Cone

Description

Carbide Bur, End Type Pointed, Cut Type Single, Head Dia. 3/8 in, Head Length 5/8 in, Included Angle 28 Degrees , Overall Length 2 1/2 in, Trade Number SM-4, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cone, Operating Speed - Maximum 66,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.