Shop CLE-LINE
See all product information
Create Account
3X1/2X0.025 18T Air Saw Bi-Metal Reciprocating Blade Cle-Line RSB-BM (20/Tube)
- Mfr # C30162
- Zoro # G1771316
product price:Â
$
0.92
/ea
Sold in multiples of 20 for
$18.40
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C30162
- Zoro #
- G1771316
- UPC #
- 093367301620
- Country of Origin
- China
- Item
- Reciprocating Saw Blade
- Teeth per Inch
- 18
Dimensions
- Length
- 3 in
Description
Rsb-Bm Air Saw 3 In.X1/2 In.X0.025 In. 18T (20/Tu
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.