Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.00mm Cobalt 135 Deg. Jobber Length Drill Bit

  • Mfr # C18930

  • Zoro # G3630686


product price: $2.55
/ea

Key Features

Overall Length
75 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
4 mm
Number of Flutes
2
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C18930
Zoro #
G3630686
UPC #
697334189305
Country of Origin
United States

Dimensions

Overall Length
75 mm
Drill Bit Size
4 mm
Shank Dia.
4 mm
Shank Length
32 mm
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Depth:Dia. Ratio
4xD
Drill Point Length
0.0326mm
Drill Length Class
Jobber-Length
Flute Length
43 mm
Drill Bit Dimension Type
Metric
Maximum Drilling Depth
1 17/64 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel
Spiral Direction
Right Hand
Material Grade - Machining
High Performance
List Number
1802
Helix Angle
21 Degrees to 34 Degrees
Standards
ASME B94.11M, DIN 338
Decimal Equivalent
0.1575
Drill Bit Grouping
Drill Bit
Application
For Alloy, Stainless Steel, Titanium, Manganese Steel, Armor Plate
Series
1891
Measurement System
Metric
Flute Type
Spiral
Sheeter Drill
No
Number of Coolant Holes
0
Aircraft Drill
No
Web Thinning
Thinned
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Secondary Material Application ISO Code
M, N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 4 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1575, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.