44PC 1/4-20 to 1-14 UNC/UNF/UNS HSS Plug Hand Tap and 2-pc Die Set 055 Cle-Line 0402 20 Sizes

  • Mfr # C00608

  • Zoro # G4951576


product price:  $2,236.99
/ea
Free Shipping & Returns

Key Features

Die Shape
Round
Thread Type
UF, UNC, UNS
Die Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C00608
Zoro #
G4951576
UPC #
697334006084
Country of Origin
India

Dimensions

65% Thread Drill Size
#5, 10.00mm, 11.00mm, 11.60mm, 12.50mm, 13/16 in, 16.90mm, 17.70mm, 25/32 in, 33/64 in, 57/64 in, 7/32 in, P, R, V
Max. Die Thread Size
1"-14
Thread Sizes Included
1"-14, 1"-8, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 9/16"-12, 9/16"-18
Max. Tap Thread Size
1"-14
Tap Sizes Included
1"-14, 1"-8, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4 in -16, 3/4"-10, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 9/16"-12, 9/16"-18
Tap Shank Dia.
Table 302
Tap Overall Length
Table 302
Min. Tap Thread Size
1/4"-20
Dimensions Standard
Fractional Inch
Min. Bore Dia.
1/4 in -20 NC
Die Thread Sizes Included
1"-14, 1"-8, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 9/16"-12, 9/16"-18
55% Thread Drill Size
#3, 1/2 in, 10.20mm, 11.30mm, 11.80mm, 11/32 in, 13.25mm, 17.20mm, 17.90mm, 20.90mm, 29/32 in, 5.70mm, 51/64 in, 8.40mm, W
75% Thread Drill Size
#7, 11.40mm, 12.20mm, 12.90mm, 16.50mm, 17.50mm, 19.50mm, 20.40mm, 22.25mm, 27/64 in, 5.45mm, 5/16 in, 9.95mm, U

Details

Item
Tap and Die Set
Die Shape
Round
Thread Type
UF, UNC, UNS
Die Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
44
Material
High Speed Steel
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Extension Tap
No
Helix Angle
0 Degrees
Number Of Taps
20
Thread Limit
H3, H4
Measurement System
Fractional Inch
Number of Dies in Set
20
Tap Type
Hand Tap
Tap Wrench Number
#5, #7
Number of Flutes
4
Die Finish
Bright (Uncoated)
Extended Neck
No
Tap Series
HTGP
Die Type
2-Piece
Primary Material Application ISO Code
H, K, M, N, P, S
Features
Self Alignment
Tap Chamfer
Plug
Coolant Fed
Non-Coolant Through
Tap Material Grade
M2
Threads per Inch
8, 9, 10, 11, 12, 13, 14, 16, 18, 20, 24, 28
Die Material Grade
Carbon Steel
Powdered Metal Base Material
No
Class of Fit
2B
Secondary Material Application
Stainless Steel
Standards
ANSI
Primary Material Application
All Materials
Spiral Direction
Neutral
Extended Shank
No
Tap Finish
Bright (Uncoated)
Tap Shank Standard
Table 302
Tap Material
High Speed Steel
Case Type
Metal
Die Series
0550
Thread Standard
UF, UNC, UNS
Secondary Material Application ISO Code
M

Description

Tap and Die Set, Number of Pieces 44, Die Shape Round, Tap Type Hand Tap, Die Material High Speed Steel, Thread Sizes Included 1 In.-14, 1 In.-8, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20, 7/8 In.-14, 7/8 In.-9, 9/16 In.-12, 9/16 In.-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.