Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16-18UNC Quick Set 2PC Die No 1 and No 5 Collet Cle-line 0550 Bright

  • Mfr # C66703

  • Zoro # G4951521


product price: $49.25
/ea

Key Features

Thread Type
UNC
Die Thread Size
5/16"-18
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Die
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C66703
Zoro #
G4951521
UPC #
697334667032
Country of Origin
United States

Dimensions

Die Thread Size
5/16"-18
Thread Size
5/16"-18
Die Width
1/2 in

Details

Item
Quick Change Die
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Die
Integrated Handle
No
Thread Pitch
18
Primary Material Application ISO Code
H, K, M, N, P, S
For Tool Type
Threading, Round Adjustable Dies
Threads per Inch
18
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Thread Standard
UNC
Secondary Material Application
Stainless Steel
Die Type
Adjustable
Secondary Material Application ISO Code
M
Die Blank Number
A

Description

Quick Change Die, Includes Die, Thread Size 5/16 In.-18, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Die Width 1/2 in, Die Blank Number A, Thread Type UNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.