Zoro Homepage

5/16-24UNF Carbon 1in Outer Diameter Round Adjustable Die Cle-Line 0610 Bright

  • Mfr # C65148

  • Zoro # G4960000


product price: $24.75
/ea

Key Features

Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Die Thickness
3/8 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65148
Zoro #
G4960000
UPC #
697334651482
Country of Origin
United States

Dimensions

Die Thread Size
5/16"-24
Die Thickness
3/8 in
Thread Size
5/16"-24
Outside Dia.
1 in
Overall Length
1 in

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Die
Die Type
Adjustable
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H, K, M, N, P, S
Integrated Handle
No
For Tool Type
Round Adjustable Dies, Threading
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Threads per Inch
24
Primary Material Application
All Materials
Thread Standard
UNF
Material - Machining
Carbon Steel

Description

Round Threading Die, Round, Thread Size 5/16 In.-24, UNF, Adjustable, Outside Dia. 1 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.