Shop CLE-LINE
See all product information
Create Account
5/16x1/4 Hardened Steel Shank Double Cut Carbide SC-2 Cle-Line 1847 Cylindrical Ball Nose Bur
- Mfr # C17542
- Zoro # G4956607
product price:Â
$
28.69
/ea
Key Features
Length of Cut
3/4 in
Trade Number
SC-2
Overall Length
2 1/2 in
Shank Material
Hardened Steel
Head Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C17542
- Zoro #
- G4956607
- UPC #
- 697334175421
- Country of Origin
- United States
Dimensions
- Length of Cut
- 3/4 in
- Overall Length
- 2 1/2 in
- Shank Dia.
- 1/4 in
- Head Dia.
- 5/16 in
- Head Length
- 3/4 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Trade Number
- SC-2
- Item
- Carbide Bur
- Shank Material
- Hardened Steel
- Head Material
- Carbide
- End Type
- Radius
- Head Shape
- Cylinder
- Coating
- Bright (Uncoated)
- Number of Ends
- Single End
- Cut Type
- Double
- Material Category Application
- Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
- Max. Speed
- 68,000 RPM
- Abrading Application
- Faster Penetration and Stock Removal, Good Finish on Variety of Materials
- Material Application
- , Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
- Primary Material Application
- Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
- List Number
- 1847
- Operating Speed - Maximum
- 68,000 RPM
- System of Measurement
- Inch
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 3/4 in, Included Angle Not Applicable, Wire Rope Length 2 1/2 in, Trade Number SC-2, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 68,000 RPM, List Number 1847, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.