5/16x1/4 Hardened Steel Shank Double Cut Carbide SH-2 Cle-Line 1854 Flame Shaped Bur
Mfr # C17562
Zoro # G4954805
product price:Â $20.19
/eaKey Features
Length of Cut
3/4 in
Trade Number
SH-2
Overall Length
2 1/2 in
Shank Material
Steel
Head Shape
Flame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C17562
Zoro #
G4954805
UPC #
697334175629
Country of Origin
United States
Dimensions
Length of Cut
3/4 in
Overall Length
2 1/2 in
Head Dia.
5/16 in
Shank Dia.
1/4 in
Head Length
3/4 in
Details
Trade Number
SH-2
Item
Flame Bur SH
Shank Material
Steel
Head Shape
Flame
Max. Speed
68,000 RPM
Number of Ends
Single End
Head Material
Carbide
Coating
Bright (Uncoated)
Material Application
Steel, Brass, Bronze, , Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
Cut Type
Double
Material Category Application
Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
Operating Speed - Maximum
68,000 RPM
Description
Flame Bur SH, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SH-2, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Flame, Operating Speed - Maximum 68,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.