5/16x1/4 Hardened Steel Shank Standard Cut Carbide SA-2 Cle-Line 1845 Cylindrical Bur w/o End Cut
- Mfr # C17610
- Zoro # G4957106
product price:Â
$
24.65
/ea
Key Features
Length of Cut
3/4 in
Trade Number
SA-2
Overall Length
2 1/2 in
Shank Material
Hardened Steel
Max. Speed
68,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C17610
- Zoro #
- G4957106
- UPC #
- 697334176107
- Country of Origin
- United States
Dimensions
- Length of Cut
- 3/4 in
- Overall Length
- 2 1/2 in
- Shank Dia.
- 1/4 in
- Head Dia.
- 5/16 in
- Head Length
- 3/4 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Trade Number
- SA-2
- Item
- Carbide Bur
- Shank Material
- Hardened Steel
- Max. Speed
- 68,000 RPM
- Cut Type
- Single
- Material Application
- , Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Magnesium, Masonite, Plastic, Stainless Steel, Titanium, Zinc
- Abrading Application
- General Purpose Use for Smooth Finish
- Number of Ends
- Single End
- Material Category Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Magnesium, Malleable Iron, Masonite, Plastic, Stainless Steel, Steel, Titanium, Zinc
- Coating
- Bright (Uncoated)
- Head Material
- Carbide
- Primary Material Application
- Brass, Bronze, Cast Iron, Zinc
- List Number
- 1845
- End Type
- Flat
- Head Shape
- Cylinder
- Operating Speed - Maximum
- 68,000 RPM
- System of Measurement
- Inch
Description
Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SA-2, Primary Material Application Brass, Bronze, Cast Iron, Zinc, Head Shape Cylinder, Operating Speed - Maximum 68,000 RPM, List Number 1845, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.