5/16x1/4 Hardened Steel Shank Standard Cut Carbide SD-2 Cle-Line 1853 Ball Shaped Bur
Mfr # C17733
Zoro # G4955137
product price:Â $15.75
/eaKey Features
Length of Cut
5/16 in
Trade Number
SD-2
Overall Length
2-1/32 in
Shank Material
Steel
Number of Ends
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C17733
Zoro #
G4955137
UPC #
697334177333
Country of Origin
United States
Dimensions
Length of Cut
5/16 in
Overall Length
2-1/32 in
Head Dia.
5/16 in
Shank Dia.
1/4 in
Head Length
5/16 in
Details
Trade Number
SD-2
Item
Ball Bur SD
Shank Material
Steel
Number of Ends
Single End
Material Application
Cast Iron, Non-Ferrous Metals, Steel
Max. Speed
68,000 RPM
Abrading Application
General Purpose Use for Smooth Finish
Coating
Bright (Uncoated)
Cut Type
Single
Material Category Application
Cast Iron, Non-Ferrous Metals, Steel
Head Material
Carbide
Head Shape
Ball
Primary Material Application
Cast Iron, Non-Ferrous Metals, Steel
Head Material Grade
C2 Submicron
Operating Speed - Maximum
68,000 RPM
Description
Ball Bur SD, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 5/16 in, Included Angle Not Applicable, Overall Length 2-1/32 in, Trade Number SD-2, Primary Material Application Cast Iron, Non-Ferrous Metals, Steel, Head Shape Ball, Operating Speed - Maximum 68,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.