Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 16mm M3 Bi-Metal Hole Saw Cle-Line 1887

  • Mfr # C26149

  • Zoro # G1208035


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Primary Saw Application
Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
Saw Dia.
5/8"
Tooth Material
Bi-Metal
Max. Cutting Depth
1-7/8"
Teeth per Inch
4/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C26149
Zoro #
G1208035
UPC #
093367261498
Country of Origin
China

Dimensions

Saw Dia.
5/8"
Max. Cutting Depth
1-7/8"

Details

Primary Saw Application
Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
Tooth Material
Bi-Metal
Teeth per Inch
4/6
Item
Hole Saw
Application
Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Hole Saw Product Grouping
Hole Saws

Description

Hole Saw M3 5/8 In. 16MM 1887

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.