5/8-18UNF HSS 2in Outer Diameter Round Adjustable Die Cle-Line 0710 Bright
Mfr # C65947
Zoro # G4959565
product price: $77.72
/ea
Free Shipping & Returns
Key Features
Die Shape
Round
Thread Type
UNF
Die Material
High Speed Steel
Die Thickness
5/8 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C65947
Zoro #
G4959565
UPC #
697334659471
Country of Origin
United States
Dimensions
Die Thread Size
5/8"-18
Die Thickness
5/8 in
Thread Size
5/8"-18
Overall Length
2 in
Outside Dia.
2 in
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNF
Die Material
High Speed Steel
Thread Direction
Right Hand
Includes
Die
Secondary Material Application ISO Code
M
Integrated Handle
No
Primary Material Application ISO Code
H, K, M, N, P, S
Die Type
Adjustable
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Stainless Steel
For Tool Type
Round Adjustable Dies, Threading
Threads per Inch
18
Thread Standard
UNF
Material - Machining
High Speed Steel
Description
Round Threading Die, Round, Thread Size 5/8 In.-18, UNF, Adjustable, Outside Dia. 2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.