5/8x1/4 Hardened Steel Shank Aluminum Cut Carbide SB-6 Cle-Line 1846 Cylindrical Bur w/ End Cut
Mfr # C10018
Zoro # G609197672
product price:Â $53.49
/eaKey Features
Overall Length
2 3/4 in
Shank Material
Steel
Primary Material Application
Non-Ferrous Metals
Cut Type
Aluminum
Head Shape
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C10018
Zoro #
G609197672
UPC #
697334006381
Country of Origin
United States
Dimensions
Overall Length
2 3/4 in
Head Length
1 in
Head Dia.
5/8 in
Details
Trade Number
SB-6
Shank Material
Steel
Primary Material Application
Non-Ferrous Metals
Item
Carbide Bur
Cut Type
Aluminum
Head Shape
Cylinder
Coating
Bright (Uncoated)
Head Material
Carbide
Operating Speed - Maximum
40,000 RPM
Description
Carbide Bur, Cut Type Aluminum, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SB-6, Primary Material Application Non-Ferrous Metals, Head Shape Cylinder, Operating Speed - Maximum 40,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.