Shop CLE-LINE
See all product information
Create Account
5/8x1/4 Hardened Steel Shank Aluminum Cut Carbide SF-5 Cle-Line 1848 Round Nose Tree Bur
- Mfr # C10039
- Zoro # G009197678
product price:Â
$
85.15
/ea
Key Features
Overall Length
2 3/4 in
Shank Dia.
1/4 in
Shank Material
Hardened Steel
End Type
Radius
Head Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C10039
- Zoro #
- G009197678
- UPC #
- 697334006619
- Country of Origin
- United States
- Trade Number
- SF-6
- Shank Material
- Hardened Steel
- Item
- Carbide Bur
- End Type
- Radius
- List Number
- 1848
- Head Material
- Carbide
- Head Shape
- Tree
- Cut Type
- Aluminum
- Operating Speed - Maximum
- 40,000 RPM
- Coating
- Bright (Uncoated)
- System of Measurement
- Inch
Dimensions
- Overall Length
- 2 3/4 in
- Shank Dia.
- 1/4 in
- Head Length
- 1 in
- Head Dia.
- 5/8 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SF-6, Head Shape Tree, Operating Speed - Maximum 40,000 RPM, List Number 1848, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.