5/8x1/4 Hardened Steel Shank Aluminum Cut Carbide SE-6 Cle-Line 1851 Egg Shaped Bur

  • Mfr # C10056

  • Zoro # G109197783


product price:  $71.39
/ea

Key Features

Overall Length
2 3/4 in
Shank Material
Steel
Primary Material Application
Non-Ferrous Metals
Head Length
1 in
Head Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10056
Zoro #
G109197783
UPC #
697334006787
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Head Length
1 in
Head Dia.
5/8 in

Details

Trade Number
SE-6
Item
Carbide Bur
Shank Material
Steel
Primary Material Application
Non-Ferrous Metals
Head Shape
Oval
Cut Type
Aluminum
Coating
Bright (Uncoated)
Operating Speed - Maximum
40,000 RPM
Head Material
Carbide

Description

Carbide Bur, Cut Type Aluminum, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SE-6, Primary Material Application Non-Ferrous Metals, Head Shape Oval, Operating Speed - Maximum 40,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.