5/8x1/4 Hardened Steel Shank Double Cut Carbide SD-6 Cle-Line 1853 Ball Shaped Bur

  • Mfr # C17537

  • Zoro # G4954927


product price:  $28.39
/ea

Key Features

Length of Cut
5/8 in
Trade Number
SD-6
Overall Length
2-5/16 in
Shank Material
Steel
Head Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C17537
Zoro #
G4954927
UPC #
697334175377
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Overall Length
2-5/16 in
Head Dia.
5/8 in
Shank Dia.
1/4 in
Head Length
5/8 in

Details

Trade Number
SD-6
Item
Ball Bur SD
Shank Material
Steel
Head Material
Carbide
Head Shape
Ball
Material Category Application
Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
Coating
Bright (Uncoated)
Cut Type
Double
Number of Ends
Single End
Material Application
Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Titanium
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Max. Speed
40,000 RPM
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Head Material Grade
C2 Submicron
Operating Speed - Maximum
40,000 RPM

Description

Ball Bur SD, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2-5/16 in, Trade Number SD-6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 40,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.