5/8x1/4 Hardened Steel Shank Double Cut Carbide SG-6 Cle-Line 1849 Pointed Tree Bur
Mfr # C17579
Zoro # G4955907
product price: $41.59
/eaKey Features
Length of Cut
1 in
Trade Number
SG-6
Overall Length
2 3/4 in
Shank Material
Steel
Cut Type
Double
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C17579
Zoro #
G4955907
UPC #
697334175797
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Dia.
1/4 in
Head Dia.
5/8 in
Head Length
1 in
Details
Trade Number
SG-6
Item
Tree Bur SG
Shank Material
Steel
Cut Type
Double
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Max. Speed
40,000 RPM
Coating
Bright (Uncoated)
Head Shape
Tree
Head Material
Carbide
Material Category Application
Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
Material Application
Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, , Masonite, Stainless Steel, Titanium
End Type
Pointed
Number of Ends
Single End
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Operating Speed - Maximum
40,000 RPM
Description
Tree Bur SG, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SG-6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 40,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.