5/8x1/4 Hardened Steel Shank Standard Cut Carbide SA-6 Cle-Line 1845 Cylindrical Bur w/o End Cut

  • Mfr # C10006

  • Zoro # G709197688


product price:  $39.29
/ea

Key Features

Trade Number
SA-6
Overall Length
2 3/4 in
Shank Dia.
1/4 in
Shank Material
Hardened Steel
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C10006
Zoro #
G709197688
UPC #
697334006244
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Shank Dia.
1/4 in
Head Dia.
5/8 in
Head Length
1 in

Details

Trade Number
SA-6
Item
Carbide Bur
Shank Material
Hardened Steel
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Head Shape
Cylinder
Cut Type
Single
Operating Speed - Maximum
40,000 RPM
Head Material
Carbide
End Type
Flat
Coating
Bright (Uncoated)
List Number
1845
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SA-6, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cylinder, Operating Speed - Maximum 40,000 RPM, List Number 1845, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.