5/8x1/4 Hardened Steel Shank Standard Cut Carbide SE-6 Cle-Line 1851 Egg Shaped Bur
Mfr # C17706
Zoro # G4955520
product price:Â $40.19
/eaKey Features
Length of Cut
1 in
Trade Number
SE-6
Overall Length
2 3/4 in
Shank Material
Steel
End Type
Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17706
Zoro #
G4955520
UPC #
697334177067
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Dia.
1/4 in
Head Dia.
5/8 in
Head Length
1 in
Details
Trade Number
SE-6
Item
Oval Bur SE
Shank Material
Steel
End Type
Radius
Coating
Bright (Uncoated)
Max. Speed
40,000 RPM
Number of Ends
Single End
Head Shape
Oval
Abrading Application
General Purpose Use for Smooth Finish
Cut Type
Single
Head Material
Carbide
Operating Speed - Maximum
40,000 RPM
Description
Oval Bur SE, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SE-6, Head Shape Oval, Operating Speed - Maximum 40,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.