5/8x1/4 Hardened Steel Shank Standard Cut Carbide SF-6 Cle-Line 1848 Round Nose Tree Bur

  • Mfr # C10031

  • Zoro # G709197633


product price:  $44.39
/ea

Key Features

Trade Number
SF-6
Overall Length
2 3/4 in
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Shank Material
Hardened Steel
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10031
Zoro #
G709197633
UPC #
697334006527
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Shank Dia.
1/4 in
Head Dia.
5/8 in
Head Length
1 in

Details

Trade Number
SF-6
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Shank Material
Hardened Steel
Item
Carbide Bur
Head Shape
Tree
List Number
1848
End Type
Radius
Operating Speed - Maximum
40,000 RPM
Cut Type
Single
Head Material
Carbide
Coating
Bright (Uncoated)
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SF-6, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Tree, Operating Speed - Maximum 40,000 RPM, List Number 1848, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.