Zoro Homepage

5/8x1/4 Solid Carbide Shank Standard Cut Carbide SG-6 Cle-Line 1849 Pointed Tree Bur

  • Mfr # C10041

  • Zoro # G809197618


product price: $43.99
/ea

Key Features

Trade Number
SG-6
Overall Length
2 3/4 in
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Shank Material
Steel
Head Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10041
Zoro #
G809197618
UPC #
697334006633
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Head Dia.
5/8 in
Head Length
1 in

Details

Trade Number
SG-6
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Shank Material
Steel
Item
Carbide Bur
Head Shape
Tree
Coating
Bright (Uncoated)
End Type
Pointed
Head Material
Carbide
Operating Speed - Maximum
40,000 RPM
Cut Type
Single

Description

Carbide Bur, End Type Pointed, Cut Type Single, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SG-6, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Tree, Operating Speed - Maximum 40,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.