6.00mm HSCO 135 Degree Welding Point Drill Cle-Line 2195 Steam Oxide RHS/RHC

  • Mfr # C20988

  • Zoro # G4942038


product price: $12.29
/ea
Sold in multiples of 12 for $147.48

Key Features

Drill Bit Size
6 mm
Overall Length
66 mm
Drill Bit Point Angle
135 Degrees
Material
Cobalt
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C20988
Zoro #
G4942038
UPC #
697334209881
Country of Origin
United States

Dimensions

Drill Bit Size
6 mm
Overall Length
66 mm
Shank Dia.
6 mm
Flute Length
28 mm
Shank Length
38 mm
Depth:Dia. Ratio
4xD

Details

Item
Spot Weld Drill Bit
Drill Bit Point Angle
135 Degrees
Material
Cobalt
Finish
Black Oxide
Number of Flutes
2
Shank Type
Straight
Impact Rated
No
Cutting Direction
Right Hand
Decimal Equivalent
0.2362
Point Type
Split Point
Finish - Machining
Black Oxide
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application
Steel
Primary Material Application ISO Code
P
Drill Bit Point Type
Split Point
Measurement System
Metric
Material Grade - Machining
Heavy Duty
Series
2195
Material - Machining
Cobalt
Flute Type
Spiral
List Number
2195

Description

Spot Weld Drill Bit, Drill Bit Size 6 mm, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, Cobalt, Black Oxide, Straight, Metric, Decimal Equivalent 0.2362, Flute Length 28 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.